Apply to be a TradeMaster!
Main product image of 125 GPH Condensate Removal Pump w/ Safety Switch - 230V, 6' Cord
Magnifying glass
Hover image to zoom

125 GPH Condensate Removal Pump w/ Safety Switch - 230V, 6' Cord

Brand:
MARS
SKU:
21782
Rating:
(0)
Q&A:
(0)
125 GPH Condensate Removal Pump w/ Safety Switch - 230V, 6' Cord
Magnifying glass
Hover image to zoom
$68.10 each
In Stock
In Stock
Get 1 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.91 Amps

Description

MARS Condensate Pump w/ 24 Foot Lift

MARS new line of medium condensate pumps are designed to outperform the competition while providing quiet operation and reliability.

The MARS pump design couples industry leading performance with the installation flexibility and features you need to get the job done.

The quick release silicone check valve allows for quick and efficient servicing without the need to remove the condensate line. The integrated safety switch can be wired for equipment shut down or directly to a high level alarm.

Features:
  • 24 foot lift
  • 125 GPH
  • 0.5 gal Reservoir
  • Patent Pending, Quick Release Check Valve
  • Field serviceable "Duck Bill" Check Valve
  • Rubber Isolation Feet
  • Drip Proof Housing Design
  • Solid Float
  • Integrated Safety Switch 250 volt and Float Switches
  • ABS and Stainless Steel construction

Specs

Shutoff Head (ft.):

24'

Cord Length:

6'

Flow at 1 FT Head:

125 GPH

Voltage:

230V

Gallons Per Hour:

125

Hertz:

60

Amperage:

0.91

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy