Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Condensate Removal Pumps
Low Profile Condensate Removal Pumps
22' Lift Low Profile Pump w/ 3/8" Check Valve, Safety Switch (115V)
Brand:
MARS
SKU:
21784-MARS
Rating:
(0)
Q&A:
(0)
Hover image to zoom
21784-MARS has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
125' GPH Condensate Removal Pump - 115V, 26' Cord
Brand:
MARS
SKU:
M21984
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115V
Description
–
MARS Low Profile 22' Pump
Low Profile Pump
Compact Design
Integrated Safety Switch
Quick Service Check Valve
Drip Proof Housing
Class Leading Performance
115V
60 Hz
3/8 Check Valve
**Image may not be actual representation of item.**
Hide Description
Specs
–
Features:
22' of Lift
Voltage:
115V
Hertz:
60
Includes:
Safety Switch
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video