Shop Resideo Sale
Main product image of 16' Lift Medium Reservoir Pump w/ 3/8" Check Valve, Safety Switch (115V)
Magnifying glass
Hover image to zoom

16' Lift Medium Reservoir Pump w/ 3/8" Check Valve, Safety Switch (115V)

Brand:
MARS
SKU:
21786
Rating:
(5)
Q&A:
(0)
16' Lift Medium Reservoir Pump w/ 3/8" Check Valve, Safety Switch (115V)
Magnifying glass
Hover image to zoom
21786 has been discontinued
Discontinued April 5, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
125' GPH Condensate Removal Pump - 115V, 15' Cord
Brand:
MARS
SKU:M21986
(0)
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
16' Lift Pump
  • 16' Lift Pump
  • Whisper Quiet
  • 1/2 Gal Reservoir
  • Rubber Isolation Feet
  • Quick Service Check Valve
  • Class Leading Performance
  • 115V
  • 60 Hz
  • 3/8 Check Valve
  • Safety Switch
  • Medium Reservoir

Specs

–
Features:

16' of Lift

Voltage:

115V

Hertz:

60

Includes:

Safety Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Mars pumps are the lowest quality you can buy.. replace

Never buy a mars
Gfys
Trash
2 months ago
Was this review helpful to you?

Pump rotted from condensation

Purchase the condensation pump to go along with my furnace to evacuate condensation from the furnace. The first pump only lasted 3 years. I perform regular cleaning of the tray and the pump itself along with the pecks lines only to find out that the bottom of the pump split from end to end for no reason. The pump would try to evacuate, but it was very efficient. I purchased another one just like the first one but have not installed it yet. I am fearful of it doing the same thing. A lot easier to let the water run into a big tray. I contacted the company by email and explain what happened and the technician said that it is damaged so I wrote back and I said I know it's damaged. I wanna know if you know what caused it. The reply was that the manager of that portion of the company said the same thing it's damaged. These guys are unwilling to tell me what caused this other than the water there's no reason for this thing to split right down the middle. They wouldn't take responsibility. They wouldn't tell me that they knew about it. They just said yeah it's damaged and I shud go after the merchant you bought it from and try and get warranty on it. The warranty on these pumps are for only one year I would not recommend this pump as a condensation evacuation system.
Louise
Blue mounds wi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, Affordable

This new pump works great (so far). It is very quiet. Have not had it up and running very long but it looks like it will be a lot easier to clean then the last one. Hoping the plastic can handle the acidic water.
Louise
Blue Mounds, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

Super silent! No complaints so far.
Nelson
Miami
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

This is the second time I have ordered from this company. In each case, the interaction was very good. Shipping was quick. I strongly recommend them.
Pejaysea
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?