Apply to be a TradeMaster!
Main product image of 125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)
Magnifying glass
Hover image to zoom

125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)

Brand:
MARS
SKU:
21980
Rating:
(0)
Q&A:
(0)
125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)
Magnifying glass
Hover image to zoom
$71.98 each
In Stock
In Stock
Get 37 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.91 Amps

Description

–

MARS new line of condensate pumps offer a mixture of industry leading strength while providing quiet operation and reliability. Designed to simplify installation and service, the pump comes equipped with a manual test switch, easy to use inlet caps, side mounting brackets, and an easy to remove and service check valve. All MARS condensate pumps include an integrated safety switch.


Features:

  • Manual test button
  • Quick release check valve
  • Rubber isolation feet
  • Safe for water temperatures up to 160°F
  • Integrated safety switch 250 volt and float switches
  • ABS and stainless steel construction
  • Side mounting brackets
  • Easy to remove inlet caps
  • Field serviceable check valve

Specifications:

  • Float Material: Plastic
  • Overall Lift: 26 ft Lift
  • Amp Rating: 1.2
  • Safety Overflow Switch: Yes
  • Voltage: 115V
  • Mounting: Integrated Hang Tabs or Rubber Isolation Feet
  • Tubing Included: No
  • Reservoir Capacity: 0.56 Gal
  • Cord Length (Ft.): 6
  • No. of Inlets: 4
  • Check Valve Type: Hi-temp Plastic
  • GPH @ 10FT Lift: 80
  • Dimensions HxWxL (in.): 5.3 x 5.4 x 11.4

Specs

–
Flow at 1 FT Head:

125 GPH

Hertz:

60

Gallons Per Hour:

125

Cord Length:

6'

Shutoff Head (ft.):

26'

Voltage:

115V

Amperage:

0.91

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy