Apply to be a TradeMaster!
Main product image of 5000W Resistance Heater Coil (277V)
Magnifying glass
Hover image to zoom

5000W Resistance Heater Coil (277V)

Brand:
MARS
SKU:
34606
Rating:
(0)
Q&A:
(0)
5000W Resistance Heater Coil (277V)
Magnifying glass
Hover image to zoom
$69.09 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v

Description

–
MARS Replacement coil kits for electric heat let you repair strip heaters quickly and economically. Each kit contains one close wound, stretch to length, resistance coil with welded terminal bolts; two each male and female ceramic terminal insulators; two each .375 and .450 inch standard ceramic bushings; two each .375 and .450 inch extra long ceramic bushings; necessary nuts, washers, and installation instructions.

Features:
  • includes 300° fuse link, coil, insulators & hardware
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators and hardware

Specs

–
Type:

Replacement Part

Kilowatts (KW):

5

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy