Apply to be a TradeMaster!
Main product image of 2500/1875W Restring Kit (240/208V)
Magnifying glass
Hover image to zoom

2500/1875W Restring Kit (240/208V)

Brand:
MARS
SKU:
34616
Rating:
(1)
Q&A:
(0)
2500/1875W Restring Kit (240/208V)
Magnifying glass
Hover image to zoom
$51.27 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2500, 1875 Watts
Product Highlight: Voltage
240v, 208V

Description

–
2500/1875W Restring Kit (240/208V)

MARS Replacement coil kits for electric heat let you repair strip heaters quickly and economically. Each kit contains one close wound,stretch to length,resistance coil with welded terminal bolts; two each male and female ceramic terminal insulators; two each .375 and .450 inch standard ceramic bushings;two each .375 and .450 inch extra long ceramic bushings; necessary nuts,washers, and installation instructions.

Features:
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators and hardware

Specs

–
Product Type:

Kit

Wattage:

2500

1875

Voltage:

240v

208V
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Re-string kit

Fitment was perfect and strips operate to spec
Nickest name
Phoenix az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?