Apply to be a TradeMaster!
Main product image of 2500W Restring Kit (277V)
Magnifying glass
Hover image to zoom

2500W Restring Kit (277V)

Brand:
MARS
SKU:
34620
Rating:
(1)
Q&A:
(0)
2500W Restring Kit (277V)
Magnifying glass
Hover image to zoom
$62.54 each
In Stock
In Stock
Get 16 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2500 Watts
Product Highlight: Voltage
277v

Description

–
2500W Restring Kit (277V)

MARS Replacement coil kits for electric heat let you repair strip heaters quickly and economically. Each kit contains one close wound,stretch to length,resistance coil with welded terminal bolts; two each male and female ceramic terminal insulators; two each .375 and .450 inch standard ceramic bushings;two each .375 and .450 inch extra long ceramic bushings; necessary nuts,washers, and installation instructions.

Features:
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators and hardware

Specs

–
Product Type:

Kit

Wattage:

2500

Voltage:

277v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent service customers!

Excellent quality, delivery and product!
JFRHEATING COOLING
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy