Apply to be a TradeMaster!
Coil Restring Kit (1500W-240V/1125W-208V)

Coil Restring Kit (1500W-240V/1125W-208V)

Brand:
MARS
SKU:
34622
Rating:
(0)
Q&A:
(0)
Coil Restring Kit (1500W-240V/1125W-208V)
34622 has been discontinued
Discontinued February 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
1500, 1125 Watts
Product Highlight: Voltage
240v, 208V

Description

–
MARS Replacement coil kits for electric heat let you repair strip heaters quickly and economically. Each kit contains one close wound, stretch to length, resistance coil with welded terminal bolts; two each male and female ceramic terminal insulators; two each .375 and .450 inch standard ceramic bushings; two each .375 and .450 inch extra long ceramic bushings; necessary nuts, washers, and installation instructions.

Features:
  • includes 300° fuse link, coil, insulators & hardware
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators and hardware

Specs

–
Type:

Replacement Part

Wattage:

1500

1125

Voltage:

240v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm