Apply to be a TradeMaster!
Main product image of 2000W Restring Kit (480V)
Magnifying glass
Hover image to zoom

2000W Restring Kit (480V)

Brand:
MARS
SKU:
34630
Rating:
(0)
Q&A:
(1)
2000W Restring Kit (480V)
Magnifying glass
Hover image to zoom
$56.68 each
In Stock
In Stock
Get 32 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts

Description

–
2000W Restring Kit (480V)

MARS Replacement coil kits for electric heat let you repair strip heaters quickly and economically. Each kit contains one close wound,stretch to length,resistance coil with welded terminal bolts; two each male and female ceramic terminal insulators; two each .375 and .450 inch standard ceramic bushings;two each .375 and .450 inch extra long ceramic bushings; necessary nuts,washers, and installation instructions.

Select the right MARS kit from the chart below and order one kit for each circuit to be repaired. Thermal fuse links are rated 25 amps res. at 120 and 240VAC.

Features:
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators and hardware

Specs

–
Product Type:

Kit

Wattage:

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter of the coil?

Asked by USA Rimsa 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The coil length can range between 40.12" and 114.64".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy