Apply to be a TradeMaster!
Main product image of Foot Mount Transformer w/ Circuit Breaker 120/208/240/480V, 75VA
Magnifying glass
Hover image to zoom

Foot Mount Transformer w/ Circuit Breaker 120/208/240/480V, 75VA

Brand:
MARS
SKU:
44513
Rating:
(0)
Q&A:
(1)
Foot Mount Transformer w/ Circuit Breaker 120/208/240/480V, 75VA
Magnifying glass
Hover image to zoom
$96.30 each
In Stock
In Stock
Get 5 Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Foot

Description

Features:
  • Foot Mounted
  • All models feature a UL recognized manual reset circuit breaker.
  • Safety agency approved
  • Inherently limited design provides protection from short circuiting

Specs

Product Type:

Transformer

Voltage (Primary):

208V

480V

240V

120V

VA Rating:

75

Mount:

Foot

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I have a machine from overseas that had a 30va Control Transformer go Bad, has Primary 480vac, Secondary - 24vac, and this component was mounted in a tight panel space spot, I'd like to review measurement sheet for 2 different Mars/Jard Control Transformers: Mars # 44514 & Mars# 44513. Could you help me find measurement specs OEM's usually provide as a product measurement dwg. i know the 44514 & 44513 are higher VA rated, 75va, that is Ok, I can adjust fuse protection, i just need to make sure the physical size will fit space in control panel. Thank you.

Asked by Dean 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dean. I am not seeing a spec sheet provided for these transformers by MARS, however both the 44513 and 44514 measure 3.071" H x 3.543" W.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy