Apply to be a TradeMaster!
Main product image of Foot Mount Transformer 208/240/120/24V 50VA
Magnifying glass
Hover image to zoom

Foot Mount Transformer 208/240/120/24V 50VA

Brand:
MARS
SKU:
50380
Rating:
(0)
Q&A:
(0)
Foot Mount Transformer 208/240/120/24V 50VA
Magnifying glass
Hover image to zoom
$169.41 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Foot

Description

Features:
  • Foot Mounted
  • Open construction, wire leads
  • Safety agency approved
  • Inherently limited design provides protection from short circuiting

Specs

Product Type:

Transformer

Voltage (Primary):

240V

208V

120V

Voltage (Secondary):

24v

VA Rating:

50

Mount:

Foot

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy