Apply to be a TradeMaster!
Main product image of Metal Thermostat Guard BTG-UM
Magnifying glass
Hover image to zoom

Metal Thermostat Guard BTG-UM

Brand:
MARS
SKU:
70223-MARS
Rating:
(0)
Q&A:
(1)
Metal Thermostat Guard BTG-UM
Magnifying glass
Hover image to zoom
$61.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Material
Metal

Specs

–
Mount:

Horizontal

Vertical

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is the Guard?

Asked by Er 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Er! The dimensions are as follows: Inside Height: 8", Inside Width: 5-9/16", Inside Depth: 3-5/8". Outside Height: 8-1/16", Outside Width: 5-5/8". Material: Cold Rolled Steel Plate with Outside Depth 3-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy