Apply to be a TradeMaster!
Hi-Power V-Belt

Hi-Power V-Belt

Brand:
MARS
SKU:
74343
Rating:
(0)
Q&A:
(0)
Hi-Power V-Belt
$17.58 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Gates Hi-Power II belts are engineered for classical applications. They have patented concave sidewalls to distribute wear evenly while providing proper belt support for improved service life. Flex-bonded cords and flexweave covers make them the No. 1 choice for heavy-duty conventional V-belt drives. Hi-Power II belts also resist the effects of oil, heat, ozone, weather and aging while meeting RMA standards for static conductivity.

  • Belt Type/Series: Classical
  • ARPM Number: A39
  • Length Inches: 39
  • Width Inches: 0.5
  • Thickness: 0.31
  • Construction: Wrapped
  • Temp Range: -30 to +140 °F
  • Resists: Oil, Heat, Ozone, Static Conductive
  • Standards: ARPM
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy