Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect w/ GFCI Receptacle w/ Side Open (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ GFCI Receptacle w/ Side Open (240V)

Brand:
MARS
SKU:
80308
Rating:
(2)
Q&A:
(1)
60A Non-Fused A/C Disconnect w/ GFCI Receptacle w/ Side Open (240V)
Magnifying glass
Hover image to zoom
$184.89 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
The MARS-2 Disconnect w/ GFCI Receptacle provides a convenient low cost means to satisfy NEC 2003 code changes requiring that a GFCI receptacle with a "while in use" cover be within a 25ft line of sight of the condenser unit. The pre-wired receptacle with stripped wire ends makes installation of Disconnect and Receptacle quick and easy. This unit provides a significantly lower "installed cost" to the contractor when compared to installing a standard disconnect and separate GFCI receptacle with "while in use" cover to comply with the new NEC code change.

Additional features and benefits include: Convenient electrical power cord channel w/retaining clip for easy and safe use of portable tools; Large wiring compartment for both disconnect switch and receptacle; Angled Receptacle mounting to eliminate the possibility of crushing portable electrical plugs when closing "while in use" cover; Attractive side opening cover design for ease of installation; Ultra UV powder coating.

Specifications:
  • 60 Amp, Non-Fused
  • Pullout Type
  • Pre-wired 15A, 125V GFCI Receptacle Included
  • 240 Volt, Single Phase
  • 10,000 Amp Rated
  • NEMA 3R & UL Rainproof
  • UL & CUL Approved
  • Rated for 10HP @ 240 volts
  • Meets NEC #210.63 & #406.8(B)(1)
  • Multiple Patents Pending
  • Specs

    –
    Product Type:

    Disconnect Box

    Type:

    Non-Fused

    Opening:

    Side

    Amperage:

    60

    Voltage:

    240v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    250 ft - 18/5 Solid CL2 (PVC) Genesis Cable Thermostat Cable
    SKU: 47130307
    Genesis Cable

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Well made

    Lost of roo. To run wires to outlet and love the fact that the extension cord can be locked into the disconnect so you can close it from rain
    Heatingjay
    New Jersey
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I like the quick turnaround

    Prices are good, the quick turnaround is important to us.
    Mack
    FLORIDA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: can you use this also outside for hot tub or spa? let me know thank you

    Asked by michelle 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The enclosure is NEMA 3R, meaning it is weather resistant.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy