Pros, Join Our TradeMaster Program!
Description
The MARS-2 Disconnect w/ GFCI Receptacle provides a convenient low cost means to satisfy NEC 2003 code changes requiring that a GFCI receptacle with a "while in use" cover be within a 25ft line of sight of the condenser unit. The pre-wired receptacle with stripped wire ends makes installation of Disconnect and Receptacle quick and easy. This unit provides a significantly lower "installed cost" to the contractor when compared to installing a standard disconnect and separate GFCI receptacle with "while in use" cover to comply with the new NEC code change.

Additional features and benefits include: Convenient electrical power cord channel w/retaining clip for easy and safe use of portable tools; Large wiring compartment for both disconnect switch and receptacle; Angled Receptacle mounting to eliminate the possibility of crushing portable electrical plugs when closing "while in use" cover; Attractive side opening cover design for ease of installation; Ultra UV powder coating.

Specifications:
  • 60 Amp, Non-Fused
  • Pullout Type
  • Pre-wired 15A, 125V GFCI Receptacle Included
  • 240 Volt, Single Phase
  • 10,000 Amp Rated
  • NEMA 3R & UL Rainproof
  • UL & CUL Approved
  • Rated for 10HP @ 240 volts
  • Meets NEC #210.63 & #406.8(B)(1)
  • Multiple Patents Pending
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Disconnect Box
    Type:
    Non Fused
    Opening:
    Side
    Amperage:
    60
    Voltage:
    240v
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.