Apply to be a TradeMaster!
Main product image of A/C Disconnect/GFCI Receptacle Combination
Magnifying glass
Hover image to zoom

A/C Disconnect/GFCI Receptacle Combination

Brand:
MARS
SKU:
83308
Rating:
(0)
Q&A:
(0)
A/C Disconnect/GFCI Receptacle Combination
Magnifying glass
Hover image to zoom
$168.65 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
7" Height
Product Highlight: Width (Inches)
5" Width
Product Highlight: Depth (Inches)
3.63" Depth
Product Highlight: Voltage
240v

Description

–
MARSA/C Disconnect/ GFCI Receptacle Combination disconnects provide a convenient low cost means to satisfy NEC Article 210.63 requirements for HVAC/R Equipment Outlets and Article 406.8(B)(1) for Receptacle - Wet Locations. The NEMA 3R design insures a safe, weather tight installation for residential, light commercial and even some industrial applications.

Features:
  • 60 amp, non-fused, pullout type
  • 240 volt A/C, single phase
  • 15 amp,125V GFCI duplex receptacle included
  • UL & CUL listed
  • Meets NEC #210.63 & #406.8(B)(1)
  • Compact size - 5" x 7" x 4"
  • Removable cover
  • Heavy galvanized 'G90' steel with highest quality electro-deposition finish resists corrosion and fading
  • NEMA 3R rated

Specs

–
Product Type:

Switch

Amperage:

60

Material:

Steel

Height (Inches):

7"

Width (Inches):

5"

Depth (Inches):

3.63"

Phase:

1

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy