Apply to be a TradeMaster!
Main product image of 30A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom

30A Fused A/C Disconnect w/ Top Open (240V)

Brand:
MARS
SKU:
83396
Rating:
(6)
Q&A:
(0)
30A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom
$73.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
7.25" Height
Product Highlight: Width (Inches)
5" Width

Description

–
30A Fused A/C Disconnect w/ Top Open (240V)

Features:
  • Type: Top Open A/C Disconnect
  • Amp Rating: 30 Amp
  • Fused
  • Voltage Rating: 240
  • Dimensions HxWxD Inches: 7.25 x 5 x 2.13
  • Top Open
  • Enclosure Material : Steel
  • Phase: Single

Specs

–
Product Type:

Disconnect Box

Type:

Fused

Opening:

Top

Amperage:

30

Voltage:

240v

Height (Inches):

7.25"

Width (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

Great price and quick delivery
Steve
Waltham MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable price

We love buying from the Supply House Great selection of products that I use in my electrical contracting business And receive my order the next day
Stevie
Waltham MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product Reasonable price Quick shipping
Steve
Waltham MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rusting

After only 14 months this high priced disconnect is rusting all over. Won't last 5 years. Complete junk
Ahituna
MA
3 years ago
Was this review helpful to you?

I have use these surge protection disconnects for years

I have used these surge protection disconnects for the last 7-8 years on All mini-split and high-end split system installations and have not had any electrical issues with any of these systems at all. They work and are a must include piece of equipment for any outside condenser unit that utilizes any electronics control board with its own power supply.
PG
Edgewood
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Item

Was used for Heat Pump, it's nice that it comes with a surge protector.
Control Tech
Colchester, Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy