Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect w/ Side Open, Integrated Surge Protector (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Side Open, Integrated Surge Protector (240V)

Brand:
MARS
SKU:
83925
Rating:
(0)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Side Open, Integrated Surge Protector (240V)
Magnifying glass
Hover image to zoom
$180.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
The patent pending MARS surge protection disconnect features a pull-out with integrated surge protection. Because there is no separate module, it is as easy to install as a traditional disconnect. LEDs indicating the protection status of the SPD pull-out are visible through a window in the enclosure.

Features:
  • Features a pull-out with integrated surge protection
  • 60 Amp Non-Fused
  • Easy as Wiring a Standard Disconnect
  • External Green & Red LED Status Indicators visible thru a window
  • NEMA 3R Rainproof Enclosure
  • Patent Pending
  • UL Listed, UL 1449 4th Edition

Specs

–
Product Type:

Surge Protector

Voltage:

240v

Opening:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy