Apply to be a TradeMaster!
Main product image of 1" 90° Non-Metallic Connector
Magnifying glass
Hover image to zoom

1" 90° Non-Metallic Connector

Brand:
MARS
SKU:
85022-MARS
Rating:
(0)
Q&A:
(0)
1" 90° Non-Metallic Connector
Magnifying glass
Hover image to zoom
$12.12 each
BOX UP & SAVE 2%
$59.15 box of 5
$11.83 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Angle
90°

Specs

–
Product Type:

Elbow

Application:

HVAC

Size:

1"

Material:

PVC

Angle:

90°

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy