Apply to be a TradeMaster!
Main product image of 1" Sweat STVL Low Lead Manual Balancing Valve
Magnifying glass
Hover image to zoom
1" Sweat STVL Low Lead Manual Balancing Valve
Magnifying glass
Hover image to zoom
$126.89 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Temperature Range (F)
-22°F to 250°F

Description

–
1" Sweat STVL Low Lead Manual Balancing Valve

Features:
  • Lead Free
  • Fixed Orifice Design
  • Accurate and Precise Flow Balancing
  • Accurate and Precise Flow Measure
  • Positive Shut-off
  • "Y” Pattern, Globe
  • Style Design
  • Multi-turn, 360° Hand wheel with Vernier Scale and Digital Readout
  • Built-in Memory Stop

Note: For Flow Rates please refer to Submittal Sheet.

Specs

–
Size:

1"

Connection Type:

Sweat

Material:

Brass

Max Pressure (PSI):

300

Features:

Low Lead

Max Temp (F):

250°F

Temperature Range (F):

-22°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy