Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat STVL Low Lead Manual Balancing Valve
Magnifying glass
Hover image to zoom

1-1/2" Sweat STVL Low Lead Manual Balancing Valve

SKU:
MB-LL-STVL-150
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat STVL Low Lead Manual Balancing Valve
Magnifying glass
Hover image to zoom
$219.28 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Temperature Range (F)
-22°F to 250°F

Description

–
1-1/2" Sweat STVL Low Lead Manual Balancing Valve

Features:
  • Lead Free
  • Fixed Orifice Design
  • Accurate and Precise Flow Balancing
  • Accurate and Precise Flow Measure
  • Positive Shut-off
  • "Y” Pattern, Globe
  • Style Design
  • Multi-turn, 360° Hand wheel with Vernier Scale and Digital Readout
  • Built-in Memory Stop

Note: For Flow Rates please refer to Submittal Sheet.

Specs

–
Size:

1-1/2"

Connection Type:

Sweat

Material:

Brass

Max Pressure (PSI):

300

Features:

Low Lead

Max Temp (F):

250°F

Temperature Range (F):

-22°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy