Apply to be a TradeMaster!
Main product image of 4" Flanged STVA Balancing Valve
Magnifying glass
Hover image to zoom
4" Flanged STVA Balancing Valve
Magnifying glass
Hover image to zoom
$1,367.21 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
Macon Balancing Valves deliver an efficient, dependable, and cost-effective solution to measuring and balancing heating and cooling system flow rates that result in reduced maintenance, increased comfort and lower energy consumption.

All Macon Balancing valves perform three functions: flow measurement, flow balancing and positive shutoff.

Additional product features:
  • "Y" Pattern, Globe style design for increase accuracy
  • Multi-turn, 360° Handwheel with vernier scale and digital readout
  • Self sealing pressure/temperature ports
  • Built in, hidden memory stop
  • Optional drain valves
  • Specs

    –
    Size:

    4"

    Connection Type:

    Flanged x Flanged

    Material:

    Cast Iron

    Max Pressure (PSI):

    250

    Min. Operating Temp:

    -14°F

    Max Operating Temp:

    250°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy