Apply to be a TradeMaster!
Main product image of 3" STVG Grooved End Balancing Valve
Magnifying glass
Hover image to zoom
3" STVG Grooved End Balancing Valve
Magnifying glass
Hover image to zoom
$729.59 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Grooved Connection
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
235 MAX PSI
Product Highlight: Temperature Range (F)
-14°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Installation Recommendations:

Grease the pipe ends, valve ends and rubber gasket lips with grease, graphite paste or similar grease. Slip the rubber gasket over the pipe end of each joint. Slide the gasket past the grooves. Position the grooved end valve between the pipe ends and slide the gaskets back into the central spanned position. All products have a flow direction arrow. Make sure that it is pointing in the direction of the flow. Apply grease on the outside of the gasket. Install housing clamps over the gasket – insert bolts and nuts. GROOVED END VALVE CONNECTIONS Tighten nuts evenly, using socket or other wrench. Tighten so that housing clamps come together evenly. The connection is complete when housing clamps meet metal to metal, further tightening of bolts is not necessary. Pre-assemble large diameter multi-segment housing clamps loosely and install them as half-housings. Take up evenly from top to bottom on alternate bolts.

Features:
  • Accurate and precise flow measurement
  • Accurate and precise flow balancing
  • Positive shut-off
  • "Y" Pattern, Glove style design
  • Multi-turn, 360 degree handwheel
  • Built in memory stop
    Specifications:
    • Pressure Ratings: 235 PSI (16 Bar)
    • Operating Temperature Ratings:-14°F to 250°F (-10°C to -120°C)
    • Connections: #300 Grooved
    • Body: Ductile Iron
    • Stem: Stainless Steel (AISI 420)
    • Seat Seal: EPDM Perox
    • Handwheel: 1-1/2" to 6", Polymide PLastic with 30% Glass Fiber; 8" to 12", Ductile Iron

    Note: For flow rates please refer to Submittal Sheet.
  • Specs

    –
    Size:

    3"

    Connection Type:

    Grooved

    Material:

    Ductile Iron

    Max Pressure (PSI):

    235

    Temperature Range (F):

    -14°F to 250°F

    Max Temp (F):

    250°F

    Features:

    Memory Stop

    Seal:

    EPDM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy