Apply to be a TradeMaster!
1/2" R FNPT AB Automatic Flow Control Balancing Valve w/ PT Drain and Union (0.75 GPM)

1/2" R FNPT AB Automatic Flow Control Balancing Valve w/ PT Drain and Union (0.75 GPM)

SKU:
MBP-AB-050RF050F0.75
Rating:
(0)
Q&A:
(0)
1/2" R FNPT AB Automatic Flow Control Balancing Valve w/ PT Drain and Union (0.75 GPM)
$161.49 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
1/2" R FPT AB1e Comb. Flow Control/Shut-off with PT Drain & Union, 0.75 GPM

Specs

–
Size:

1/2"

Connection Type:

Threaded

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Flow Rate (GPM):

0.75

Seal:

EPDM

Features:

Memory Stop

Pressure Port

Temperature Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy