Apply to be a TradeMaster!
Main product image of 1/2" FNPT AB Automatic Flow Control Balancing Valve (1.00 GPM)
Magnifying glass
Hover image to zoom

1/2" FNPT AB Automatic Flow Control Balancing Valve (1.00 GPM)

SKU:
MBP-AB-050RF050F1.00
Rating:
(0)
Q&A:
(0)
1/2" FNPT AB Automatic Flow Control Balancing Valve (1.00 GPM)
Magnifying glass
Hover image to zoom
$161.33 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Material
Forged Brass
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

Model AB Automatic Balancing Valve is a combination ball valve, automatic flow control device and union. The removable flow cartridge is factory set to automatically limit the GPM to within +5% of the specified flow. The ball valve has a chrome plated ball, Teflon seats and a blowout proof stem with double EPDM O-ring seals. The union has an EPDM O-ring seal and tailpiece available in MNPT, FNPT, and SWT end connections. Standard features include Memory Stop and Dual Pressure / Temperature Ports.



Specifications:

  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250F (120C)
  • Body Material: Forged Brass & Ultrason Composite Strainless Steel
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT, & MNPT
  • Flow Cartridge: 1/2" thru 1-1/2" & 2"
  • Accuracy: +/-5% of flow rate
  • Seals: EPDM
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off.
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip


Note: For Flow Rates please refer to Submittal Sheet.

Specs

–
Features:

Memory Stop

Temperature Port

Pressure Port

Flow Rate (GPM):

1

Max Pressure (PSI):

600

Connection Type:

Threaded

Seal:

EPDM

Size:

1/2"

Material:

Forged Brass

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy