Apply to be a TradeMaster!
Main product image of 1/2" FNPT AL Low Lead Automatic Flow Control Balancing Valve (1.50 GPM)
Magnifying glass
Hover image to zoom

1/2" FNPT AL Low Lead Automatic Flow Control Balancing Valve (1.50 GPM)

SKU:
MBP-AL-050F050F01.50
Rating:
(0)
Q&A:
(0)
1/2" FNPT AL Low Lead Automatic Flow Control Balancing Valve (1.50 GPM)
Magnifying glass
Hover image to zoom
$144.79 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Naval Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Model AL is a low-lead automatic flow control device. The removable flow cartridge is factory set to automatically limit the GPM to within ±5% of the specified flow. Standard features include EPDM O-rings and seals, FNPT end connections and dual plugged accessory ports

Specifications:
  • Pressure Ratings: 400 PSI (2758 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Naval Brass, C46500 Low-Lead
  • End Connections: FNPT, Inlet and Outlet
  • Accuracy: ±5% of flow rate
  • Seals: EPDM

Specs

–
Size:

1/2"

Connection Type:

Threaded

Material:

Naval Brass

Max Pressure (PSI):

400

Max Temp (F):

250°F

Flow Rate (GPM):

1.5

Seal:

EPDM

Features:

Pressure Port

Temperature Port

Low Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy