Apply to be a TradeMaster!
Main product image of 1/2" Sweat BB Union End Balancing Ball Valve
Magnifying glass
Hover image to zoom
1/2" Sweat BB Union End Balancing Ball Valve
Magnifying glass
Hover image to zoom
$55.73 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Model BB Union End Ball Valve offers shutoff and throttling. The position indicating Memory Stop provides quick and easy flow setting with a single screw adjustment. The ball valve has a chrome plated ball with Teflon seats, blowout proof stem with double EPDM O-ring seals. The union has an EPDM O-ring seal and tailpiece available in MNPT, FNPT and SWT end connections. Standard features include Adjustable Memory Stop and dual plugged accessory ports.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Forged Brass
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Memory Stop: Zinc Plated Steel with position indicator
  • Seals: EPDM

Specs

–
Size:

1/2"

Connection Type:

Sweat

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Seal:

EPDM

Features:

Memory Stop

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy