Apply to be a TradeMaster!
Main product image of 1/2" Sweat MB Venturi Style Manual Balancing Valve, 0.4-1.3 GPM (2.0 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat MB Venturi Style Manual Balancing Valve, 0.4-1.3 GPM (2.0 Cv)

SKU:
MBP-MB-050S050SL
Rating:
(0)
Q&A:
(0)
1/2" Sweat MB Venturi Style Manual Balancing Valve, 0.4-1.3 GPM (2.0 Cv)
Magnifying glass
Hover image to zoom
$63.63 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Flow Capacity (Cv)
2 Cv

Description

–
Model MB is a venturi style manual balancing valve with 100% positive shut-off full port plated ball. Permanently installed venturi section, Teflon seats, double o-ring shaft seals, Pressure/Temperature readout ports, adjustable memory stop with position indicator and union end with o-ring seal. Available with multiple combinations of end connection types and sizes.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Accuracy: ± 3% of flow rate
  • Body Material: Forged Brass
  • Flow Element: Brass Venturi, permanently installed
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass.
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Memory Stop: Zinc Plated Steel
  • Seals: EPDM
  • Seats: Teflon
  • Available Options: "PTV" combination PT & Air Vent, hose end Drain Valve & Extensions

Specs

–
Size:

1/2"

Connection Type:

Sweat

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Flow Rate (GPM):

1.3

Flow Capacity (Cv):

2

Flow Range (GPM):

0.4 - 1.3

Seal:

EPDM

Features:

Pressure Port

Temperature Port

Memory Stop

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy