Apply to be a TradeMaster!
Main product image of 3/4" FNPT SV Combination Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port
Magnifying glass
Hover image to zoom

3/4" FNPT SV Combination Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port

SKU:
MBP-SV-075F075F
Rating:
(0)
Q&A:
(0)
3/4" FNPT SV Combination Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port
Magnifying glass
Hover image to zoom
$139.72 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Model SV is a combination ball valve, wye strainer, and union. The ball valve has a chrome plated ball, Teflon seats, and double o-ring shaft seals. The strainer section includes a 20 mesh stainless steel strainer screen. Standard features include Pressure/Temperature port, hose end drain valve, and plugged bypass port. Union end has o-ring seal. Available with many combinations of end connection types and sizes.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Forged Brass
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Seals: EPDM

Specs

–
Size:

3/4"

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Port Size:

1/2"

Features:

Temperature Port

Pressure Port

Seal:

EPDM

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy