Apply to be a TradeMaster!
Main product image of 3/4" FNPT SV Combination Reduced Body Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port
Magnifying glass
Hover image to zoom

3/4" FNPT SV Combination Reduced Body Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port

SKU:
MBP-SV-075RF075F
Rating:
(0)
Q&A:
(0)
3/4" FNPT SV Combination Reduced Body Ball Valve, Wye Strainer and Union w/ 1/2" Bypass Port
Magnifying glass
Hover image to zoom
$109.27 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Model SV is a combination ball valve, wye strainer, and union. The ball valve has a chrome plated ball, Teflon seats, and double o-ring shaft seals. The strainer section includes a 20 mesh stainless steel strainer screen. Standard features include Pressure/Temperature port, hose end drain valve, and plugged bypass port. Union end has o-ring seal. Available with many combinations of end connection types and sizes.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Forged Brass
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Seals: EPDM

Specs

–
Size:

3/4"

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Port Size:

1/2"

Features:

Pressure Port

Temperature Port

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy