The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" FPNT SV Combination Ball Valve, Wye Strainer and Union w/ 3/4" Bypass Port
Magnifying glass
Hover image to zoom

1-1/4" FPNT SV Combination Ball Valve, Wye Strainer and Union w/ 3/4" Bypass Port

SKU:
MBP-SV-125F125F
Rating:
(1)
Q&A:
(0)
1-1/4" FPNT SV Combination Ball Valve, Wye Strainer and Union w/ 3/4" Bypass Port
Magnifying glass
Hover image to zoom
$204.73 each
In Stock
In Stock
Get 6 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Model SV is a combination ball valve, wye strainer, and union. The ball valve has a chrome plated ball, Teflon seats, and double o-ring shaft seals. The strainer section includes a 20 mesh stainless steel strainer screen. Standard features include Pressure/Temperature port, hose end drain valve, and plugged bypass port. Union end has o-ring seal. Available with many combinations of end connection types and sizes.

Specifications:
  • Pressure Ratings: 600 PSI (4140 kPA)
  • Temperature Ratings: 250°F (120°C)
  • Body Material: Forged Brass
  • End Connections: Brass - Fixed End: SWT, FNPT; Union End: SWT, FNPT,& MNPT
  • Ball: Chrome Plated Brass, full port, 100% positive shut-off
  • Stem: Brass
  • Handle: Full size Zinc Plated lever with Vinyl Grip
  • Seals: EPDM

Specs

Size:

1-1/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Forged Brass

Max Pressure (PSI):

600

Max Temp (F):

250°F

Port Size:

3/4"

Features:

Pressure Port

Temperature Port

Hose End Drain Valve

Bypass Port

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Beautiful craftsmanship.

Very nice product!
Greenergized
Montrose, CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy