Apply to be a TradeMaster!
Main product image of 3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit, 20113-MADE-IN-USA
Magnifying glass
Hover image to zoom

3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit, 20113-MADE-IN-USA

SKU:
20113-MADE-IN-USA
Rating:
(0)
Q&A:
(0)
3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit, 20113-MADE-IN-USA
Magnifying glass
Hover image to zoom
$213.33 each
In Stock
In Stock
Get 2 Thu, Oct 29 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Metallic
Product Highlight: Size
3/8"

Description

–
3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit Steel

Specs

–
Length (Feet):

50'

Material:

Metallic

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy