Apply to be a TradeMaster!
Main product image of 1" Trade Size, 50' Long, Flexible Liquidtight Conduit, 23113
Magnifying glass
Hover image to zoom

1" Trade Size, 50' Long, Flexible Liquidtight Conduit, 23113

SKU:
23113
Rating:
(0)
Q&A:
(0)
1" Trade Size, 50' Long, Flexible Liquidtight Conduit, 23113
Magnifying glass
Hover image to zoom
$494.56 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metallic
Product Highlight: Size
1"
Product Highlight: Length (Feet)
50' Length

Description

–
1" Trade Size, 50' Long, Flexible Liquidtight Conduit Steel

Specs

–
Material:

Metallic

Size:

1"

Length (Feet):

50'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy