Apply to be a TradeMaster!
Main product image of 1-1/4" Trade Size, 200' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom

1-1/4" Trade Size, 200' Long, Flexible Split Loom Conduit

SKU:
AL-SLPE-1250-0B
Rating:
(0)
Q&A:
(0)
1-1/4" Trade Size, 200' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom
$237.20 each
In Stock
In Stock
Get 4 Wed, Nov 4 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
200' Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
Non-Metallic

Description

–
1-1/4" Trade Size, 200' Long, Flexible Split Loom Conduit Polyethylene, 33.1mm ID, Black

Specs

–
Length (Feet):

200'

Size:

1-1/4"

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy