Apply to be a TradeMaster!
Main product image of 3/8" Trade Size, 100' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom

3/8" Trade Size, 100' Long, Flexible Split Loom Conduit

SKU:
AL-SLPE-375-0C
Rating:
(0)
Q&A:
(0)
3/8" Trade Size, 100' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom
$50.04 each
In Stock
In Stock
Get 50 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3/8"
Product Highlight: Length (Feet)
100' Length

Description

–
3/8" Trade Size, 100' Long, Flexible Split Loom Conduit Polyethylene, 10.7mm ID, Black

Specs

–
Material:

Non-Metallic

Size:

3/8"

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy