Apply to be a TradeMaster!
Main product image of 1/2" Trade Size, 100' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom

1/2" Trade Size, 100' Long, Flexible Split Loom Conduit

SKU:
AL-SLPE-500-0C
Rating:
(0)
Q&A:
(0)
1/2" Trade Size, 100' Long, Flexible Split Loom Conduit
Magnifying glass
Hover image to zoom
$61.03 each
In Stock
In Stock
Get 119 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"

Description

–
1/2" Trade Size, 100' Long, Flexible Split Loom Conduit Polyethylene, 13.15mm ID, Black

Specs

–
Material:

Non-Metallic

Length (Feet):

100'

Size:

1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy