Apply to be a TradeMaster!
Main product image of 12" 6 TPI Reciprocating Saw Blade
Magnifying glass
Hover image to zoom

12" 6 TPI Reciprocating Saw Blade

Brand:
Malco
SKU:
12KH7
Rating:
(0)
Q&A:
(0)
12" 6 TPI Reciprocating Saw Blade
Magnifying glass
Hover image to zoom
$24.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • 12KH7 used for rough-in, mild contours in nail free wood
  • For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe
  • Varied tooth sizes permit an overall coarser pitch for aggressive cutting in wood with nails.
  • Stacks up best against the rest

Specs

–
Blade Material:

Carbon Steel

Teeth per Inch:

6

Application:

Wood

Length (Inches):

12"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy