Apply to be a TradeMaster!
Main product image of 48" Straight Edge Ruler (Aluminum)
Magnifying glass
Hover image to zoom

48" Straight Edge Ruler (Aluminum)

Brand:
Malco
SKU:
48AR
Rating:
(0)
Q&A:
(0)
48" Straight Edge Ruler (Aluminum)
Magnifying glass
Hover image to zoom
$22.91 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Material
Aluminum

Description

–
The Malco 48Ar is a 48" Aluminum Rule. This 48" aluminum straight-edge ruler is desined with a .125 thickness extruded aluminum construction, and large, clear, easy-to-read, thermo-bonded red markings on a gray finish. It can be read from either end, and has graduations in 8ths and 16ths.

Specs

–
Product Type:

Ruler

Length (Inches):

48"

Material:

Aluminum

Thickness:

0.125"

Width:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy