Apply to be a TradeMaster!
Main product image of Tinner's Circumference Ruler (0.029 Thickness)
Magnifying glass
Hover image to zoom

Tinner's Circumference Ruler (0.029 Thickness)

Brand:
Malco
SKU:
48BS
Rating:
(1)
Q&A:
(0)
Tinner's Circumference Ruler (0.029 Thickness)
Magnifying glass
Hover image to zoom
$94.63 each
In Stock
In Stock
Get 5 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Stainless Steel

Description

–
Standard bench rules with circumference readings for sheet metal work. Made from Stainless Steel which means they never need to be oiled. Fully etched markings are black filled for easy reading. 150 circumference inches in 1/8” increments both sides. Rules are 48” long x 1-1/4” wide. Made from Stainless Steel which requires no oiling.

Specs

–
Product Type:

Ruler

Length (Inches):

48"

Width (Inches):

1-1/4"

Material:

Stainless Steel

Thickness:

0.029"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I didn't like this

This ruler is way to flimsy, it is very thin and won't even lay flat on a piece of metal......I sent this item back....
Chris
Sedalia Mo.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy