Apply to be a TradeMaster!
Main product image of 6" x 3/4" Reciprocating Bi-Metal Saw Blade for High Speed Metal Cutting, , Over 1/8", .031" Thick
Magnifying glass
Hover image to zoom

6" x 3/4" Reciprocating Bi-Metal Saw Blade for High Speed Metal Cutting, , Over 1/8", .031" Thick

Brand:
Malco
SKU:
4TF14
Rating:
(0)
Q&A:
(0)
6" x 3/4" Reciprocating Bi-Metal Saw Blade for High Speed Metal Cutting, , Over 1/8", .031" Thick
Magnifying glass
Hover image to zoom
$17.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe
  • STRAIGHT PROFILE - HIGH SPEED CUTTING
  • 4TF14 used in metals, including stainless over 1/8 in. (3.2 mm)
  • Stacks up best against the rest

Specs

–
Width (Inches):

3/4"

Blade Material:

Bi-Metal

Application:

Stainless Steel

Metal

Length (Inches):

6"

Product Type:

Saw Blade

Teeth per Inch:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy