Apply to be a TradeMaster!
Main product image of 8" x 3/4" Reciprocating Bi-Metal Saw Blade for General Purpose, .051" Thick
Magnifying glass
Hover image to zoom

8" x 3/4" Reciprocating Bi-Metal Saw Blade for General Purpose, .051" Thick

Brand:
Malco
SKU:
8PAP
Rating:
(0)
Q&A:
(0)
8" x 3/4" Reciprocating Bi-Metal Saw Blade for General Purpose, .051" Thick
Magnifying glass
Hover image to zoom
$29.85 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
Features
  • Selecting the right blade for the job is critically important. Factors that should be considered are:
  • 1. Type and hardness of material to be cut, which will determine the tooth form, thickness and material composition of the blade to be used.
  • 2. Size and variation in cross section of stock to be cut which dictates the pitch of the teeth (or teeth per inch) required, tooth set and blade length.
  • 3. Type of cut, whether straight, contour or both will determine blade width.
  • For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe

Specs

–
Length (Inches):

8"

Width (Inches):

3/4"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy