Shop Limited Time Deals
Main product image of 9" Adjustable Folding Tool
Magnifying glass
Hover image to zoom

9" Adjustable Folding Tool

Brand:
Malco
SKU:
9A
Rating:
(0)
Q&A:
(0)
9" Adjustable Folding Tool
Magnifying glass
Hover image to zoom
9A has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Stainless Steel

Description

Malco’s No. 9A Adjustable Folding Tool easily folds edges of aluminum siding, trim coil and lighter gauges of sheet metal up to 26 gauge (0.56 mm). The 9A quickly adjusts from 1/4” to 1-1/2” (6.4 mm to 38.1 mm) folding depths in 1/4” (6.4 mm) increments. The adjustment mechanism is completely hand operated; there are no loose parts or extra tools to contend with. A compact 3-1/4” x 9” (83 x 229 mm) size provides easy leverage for any folding depth. The tool also features a handy hang hole for workbench applications, or stores easily in a tool bag. The stainless steel construction ensures long service life.

Dimensions
  • Fast adjusting for the task at hand.
  • Folds on multiple applications including aluminum siding, trim coil and lighter gauges of sheet metal.
  • Handy hang hole for storage.
  • Compact design fits easily in a tool bag.

Specs

Type:

Folding Tool

Length (Inches):

9"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm