Shop Klein Tools Limited Time Promotion
Main product image of 9" x 3/4" Reciprocating Bi-Metal Saw Blade for Metal Cutting, .050" Thick
Magnifying glass
Hover image to zoom

9" x 3/4" Reciprocating Bi-Metal Saw Blade for Metal Cutting, .050" Thick

Brand:
Malco
SKU:
9MC10
Rating:
(0)
Q&A:
(0)
9" x 3/4" Reciprocating Bi-Metal Saw Blade for Metal Cutting, .050" Thick
Magnifying glass
Hover image to zoom
$30.48 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • STRAIGHT PROFILE - VARIABLE PITCH
  • 9MC10 used for pipe diameters to 4 in. (102 mm) O.D. Note: Do not use to cut waste slack
  • Selecting the right blade for the job is critically important. Factors that should be considered are:
  • 1. Type and hardness of material to be cut, which will determine the tooth form, thickness and material composition of the blade to be used.
  • 2. Size and variation in cross section of stock to be cut which dictates the pitch of the teeth (or teeth per inch) required, tooth set and blade length.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy