Apply to be a TradeMaster!
Main product image of Classic Cream Painted Rivets, .232" Length, AA44DCC
Magnifying glass
Hover image to zoom

Classic Cream Painted Rivets, .232" Length, AA44DCC

Brand:
Malco
SKU:
AA42DCC
Rating:
(0)
Q&A:
(0)
Classic Cream Painted Rivets, .232" Length, AA44DCC
Magnifying glass
Hover image to zoom
$403.74 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Classic Cream
Product Highlight: Material
Aluminum
Product Highlight: Diameter (Inches)
1/8" Diameter

Description

–
Features
  • Painted Rivets, Classic Cream
  • Secure connection between two or more sheets of material
  • Blind rivet fasteners can be used where access is limited to only one side of the material to be fastened
  • Rivets require only a pre-drilled or pre-punched hole

Specs

–
Color:

Classic Cream

Product Type:

Rivet

Material:

Aluminum

Diameter (Inches):

1/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy