The Day Savers – A National Tradesmen Day Contest
Main product image of #30 Aluminum 3/16" to 1/4" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom

#30 Aluminum 3/16" to 1/4" Button Head Rivets (Pack of 1000)

Brand:
Malco
SKU:
AA44DT
Rating:
(0)
Q&A:
(0)
#30 Aluminum 3/16" to 1/4" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom
$55.89 each
In Stock
In Stock
Get 1 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/16", 1/4"
Product Highlight: Material
Aluminum

Description

Product Features
  • Type: Aluminum
  • 1,000 rivets per tub
  • Drill Size: #30
  • Diameter: 1/8"
  • Range: 3/16" to 1/4"

Specs

Material:

Aluminum

Size:

3/16"

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy