Apply to be a TradeMaster!
Main product image of Power Assisted Crimper Drill Attachment
Magnifying glass
Hover image to zoom

Power Assisted Crimper Drill Attachment

Brand:
Malco
SKU:
C5A
Rating:
(1)
Q&A:
(0)
Power Assisted Crimper Drill Attachment
Magnifying glass
Hover image to zoom
C5A has been discontinued
Discontinued March 30, 2022
This product was discontinued by the manufacturer.

Description

–
Easily attaches to your corded or cordless drill to save time & effort crimping 24 ga (.71mm) to 30 ga (.41mm) galvanized steel duct, spiral duct, aluminum pipe or black stove pipe.

Make fast, easy, precise crimps in large or small round duct and pipe. Applications include 24 to 30-gauge (0.71 to 0.41 mm) galvanized steel duct, spiral duct, black stove pipe, or aluminum pipe. The drive shaft of the Crimper Turbo-X-Tool attachment inserts into the chuck of a minimum 14.4 Volt cordless or maximum 7 Amp A/C drill. A telescoping clamp adjusts to fit length and width of any drill housing. The installed Crimper attachment is easily operated with one hand. With the drill set at low forward drilling speed the rotation of meshing teeth on adjacent gears provides desired crimp and drives the metal out the right side of the tool. A 9:1 gear reduction ensures safety and control. Set crimper lever in the down position to open gears for easy insertion and removal of metal in the tool face slot. The narrow slot prevents fingers from entering the gear area. With the lever in up position, the crimping depth is factory set for 26 to 28-gauge (0.56 to 0.48 mm) Galvanized Steel. Back off the lever a stop at a time for lighter metals or readjust the maximum crimp with lever set screws. A clutch in the gear mechanism prevents damage to the crimper attachment if metal exceeds capacity.

Specs

–
Type:

Crimper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hand saver

Running 18" to 12" round trunk lines for a condo project. Should have got it at the beginning of the job!!! Well built, easy to use quality tool.
Yogi bare
Stanfordville, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?