Apply to be a TradeMaster!
Main product image of 5-Piece Reversible Magnetic HEX Driver Kit
Magnifying glass
Hover image to zoom

5-Piece Reversible Magnetic HEX Driver Kit

Brand:
Malco
SKU:
CRHEXKIT1
Rating:
(0)
Q&A:
(0)
5-Piece Reversible Magnetic HEX Driver Kit
Magnifying glass
Hover image to zoom
$67.39 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/8", 1/4"
Product Highlight: Length (Inches)
2", 4"|6" Length

Description

–
Features
  • C-RHEX drivers feature reversible 1/4" & 5/16" and 5/16" & 3/8" hex sockets for quick changes between sizes
  • Varying lengths and slimmer 1/4" & 5/16" hex sockets allow easy access to tight areas
  • Tested one-piece driver strength
  • Built with an easy-clean magnet, eliminate pesky metal shavings by removing the hex tip and wiping with a glove or shop towel

Specs

–
Type:

Magnetic

Size:

5/16"

3/8"

1/4"

Product Type:

Hex Driver

Length (Inches):

2"

4"|6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy