Apply to be a TradeMaster!
Main product image of 7-Piece Reversible Magnetic HEX Driver Kit
Magnifying glass
Hover image to zoom

7-Piece Reversible Magnetic HEX Driver Kit

Brand:
Malco
SKU:
CRHEXKIT2
Rating:
(0)
Q&A:
(0)
7-Piece Reversible Magnetic HEX Driver Kit
Magnifying glass
Hover image to zoom
$85.58 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 5/16"
Product Highlight: Length (Inches)
4"|6", 2" Length

Description

–
Features
  • C-RHEX drivers feature reversible 1/4" & 5/16" and 5/16" & 3/8" hex sockets for quick changes between sizes
  • Varying lengths and slimmer 1/4" & 5/16" hex sockets allow easy access to tight areas
  • Tested one-piece driver strength
  • Built with an easy-clean magnet, eliminate pesky metal shavings by removing the hex tip and wiping with a glove or shop towel

Specs

–
Size:

1/4"

3/8"

5/16"

Product Type:

Hex Driver

Length (Inches):

4"|6"

2"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy