Apply to be a TradeMaster!
Main product image of Copper Plated Steel Mandrel Rivets, .357" Length, CS44DT
Magnifying glass
Hover image to zoom

Copper Plated Steel Mandrel Rivets, .357" Length, CS44DT

Brand:
Malco
SKU:
CS44DT
Rating:
(0)
Q&A:
(0)
Copper Plated Steel Mandrel Rivets, .357" Length, CS44DT
Magnifying glass
Hover image to zoom
$137.84 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Steel
Product Highlight: Finish
Copper
Product Highlight: Diameter (Inches)
1/8" Diameter

Description

–
Features
  • Malco Blind Rivets provide a strong, secure connection between two or more sheets of material,
  • Will not loosen with vibration
  • Blind rivet fasteners can be used where access is limited to only one side of the material to be fastened
  • Rivets require only a pre-drilled or pre-punched hole

Specs

–
Material:

Steel

Color:

Steel

Finish:

Copper

Diameter (Inches):

1/8"

Product Type:

Rivet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy