Apply to be a TradeMaster!
Main product image of MalcoEdge Digital Alarm Thermometer
Magnifying glass
Hover image to zoom

MalcoEdge Digital Alarm Thermometer

Brand:
Malco
SKU:
DAT392
Rating:
(0)
Q&A:
(0)
MalcoEdge Digital Alarm Thermometer
Magnifying glass
Hover image to zoom
$45.05 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge DAT392 Digital Alarm Thermometer delivers accurate, real-time temperature monitoring for HVAC systems and refrigeration units. It features dual-display capability for indoor/outdoor or system/ambient readings, along with programmable high/low temperature alarms to alert users when critical thresholds are exceeded. The built-in min/max memory tracks temperature extremes over time for troubleshooting or documentation. Whether used on a job site or in a cold chain environment, the DAT392 ensures you maintain safe and optimal conditions with confidence.

Features
  • Fast, one-second display refresh rate
  • Wide measurement range with a highly accurate sensor ensures proper readings for HVAC temperature gathering applications
  • High and Low temperature alarm settings for fast audio indications of setpoint achievement
  • Built in maximum and minimum temperature memory
  • Stainless steel probe

Specs

–
Product Type:

Thermometer

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy